Bubble Mailer, White, PK250
Mfr # 56LR87
Zoro # G8179966
product price: $51.79
/pk 250, $0.21/eaKey Features
Bubble Size
3/16 in
Color
White
Outside Width
5 in
Pre-Printed Address Lines
No
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56LR87
Zoro #
G8179966
UPC #
-
Country of Origin
United States
Dimensions
Bubble Size
3/16 in
Outside Width
5 in
Usable Length
8 3/4 in
Usable Width
4 7/8 in
Outside Length
10 in
Details
Color
White
Item
Bubble Mailer
Pre-Printed Address Lines
No
Material
Paper
With Tear Strip
Yes
Mailer Type
Bubble
Mailer Number
#00
Closure Style
Self Sealing
Description
Bubble Mailer, Material Paper, Mailer Type Bubble, Closure Style Self Sealing, Color White, Usable WxL 4 7/8 in x 8 3/4 in, Usable Width 4 7/8 in, Usable Length 8 3/4 in, Outside WxL 5 in x 10 in, Outside Width 5 in, Outside Length 10 in, Mailer Number #00, Bubble Size 3/16 in, Material Thickness 0.244 in, With Tear Strip Yes, Pre-Printed Address Lines No, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.