Bubble Mailer, White, PK250
Mfr # 56LR88
Zoro # G8179939
product price: $60.99
/pk 250, $0.24/eaKey Features
Bubble Size
3/16 in
Color
White
Usable Width
5 7/8 in
Usable Length
8 3/4 in
Pre-Printed Address Lines
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56LR88
Zoro #
G8179939
UPC #
-
Country of Origin
United States
Dimensions
Bubble Size
3/16 in
Usable Width
5 7/8 in
Usable Length
8 3/4 in
Outside Length
10 in
Outside Width
6 in
Details
Color
White
Item
Bubble Mailer
Pre-Printed Address Lines
No
Mailer Number
#0
Closure Style
Self Sealing
Mailer Type
Bubble
With Tear Strip
Yes
Material
Paper
Description
Bubble Mailer, Material Paper, Mailer Type Bubble, Closure Style Self Sealing, Color White, Usable WxL 5 7/8 in x 8 3/4 in, Usable Width 5 7/8 in, Usable Length 8 3/4 in, Outside WxL 6 in x 10 in, Outside Width 6 in, Outside Length 10 in, Mailer Number #0, Bubble Size 3/16 in, Material Thickness 0.244 in, With Tear Strip Yes, Pre-Printed Address Lines No, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.