Zoro Homepage

Bubble Mailer, White, PK80

  • Mfr # 56LR93

  • Zoro # G8180176


product price: $50.39
/pk 80, $0.63/ea

Key Features

Bubble Size
3/16 in
Color
White
Outside Width
10 1/2 in
Mailer Number
#5
Outside Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56LR93
Zoro #
G8180176
UPC #
-
Country of Origin
United States

Dimensions

Bubble Size
3/16 in
Outside Width
10 1/2 in
Outside Length
16 in
Usable Length
14 3/4 in
Usable Width
10 3/8 in

Details

Color
White
Item
Bubble Mailer
Mailer Number
#5
Closure Style
Self Sealing
Mailer Type
Bubble
Pre-Printed Address Lines
No
Material
Paper
With Tear Strip
Yes

Description

Bubble Mailer, Material Paper, Mailer Type Bubble, Closure Style Self Sealing, Color White, Usable WxL 10 3/8 in x 14 3/4 in, Usable Width 10 3/8 in, Usable Length 14 3/4 in, Outside WxL 10 1/2 in x 16 in, Outside Width 10 1/2 in, Outside Length 16 in, Mailer Number #5, Bubble Size 3/16 in, Material Thickness 0.244 in, With Tear Strip Yes, Pre-Printed Address Lines No, Package Quantity 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.