Zoro Homepage

Bubble Roll, 1/2 in, Clear

  • Mfr # 56KZ99

  • Zoro # G8279707


product price: $77.15
/ea
Sold in multiples of 2 for $154.30
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Bubble Roll Type
Heavy Duty
Perforation
Non-Perforated
Bubble Size
1/2 in
Roll Width
24 in
Roll Length
250 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56KZ99
Zoro #
G8279707
UPC #
-
Country of Origin
United States

Dimensions

Bubble Size
1/2 in
Roll Width
24 in
Roll Length
250 ft
Roll Dia.
41 in
Core Size
3 in dia

Details

Bubble Roll Type
Heavy Duty
Perforation
Non-Perforated
Color
Clear
Rolls per Bundle
2
Item
Bubble Roll
Material
Nylon, Polyethylene
Max. Temperature
90 Degrees F
Roll Weight
7 lb
Bundle Weight
15 lb
Temperature Range
0 Degrees to 110 Degrees F
Recycling Information
#4
Min. Temperature
30 Degrees F

Description

Bubble Roll, Perforation Non-Perforated, Bubble Size 1/2 in, Roll Width 24 in, Roll Length 250 ft, Color Clear, Rolls per Bundle 2, Material Nylon/Polyethylene, Core Size 3 in dia, Roll Dia. 41 in, Roll Weight 7 lb, Bundle Weight 15 lb, Recycling Information #4, Temperature Range 0 Degrees to 110 Degrees F, Min. Temperature 30 Degrees F, Max. Temperature 90 Degrees F, Perforation Increments 0 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.