Zoro Homepage

Bubble Roll, 1/2 in, Clear, PK2

  • Mfr # 56LA03

  • Zoro # G8279594


product price: $137.99
/pk 2, $69.00/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Bubble Roll Type
Heavy Duty
Perforation
Perforated
Bubble Size
1/2 in
Roll Width
24 in
Roll Length
250 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56LA03
Zoro #
G8279594
UPC #
-
Country of Origin
United States

Dimensions

Bubble Size
1/2 in
Roll Width
24 in
Roll Length
250 ft
Roll Dia.
41 in
Core Size
3 in dia

Details

Bubble Roll Type
Heavy Duty
Perforation
Perforated
Color
Clear
Rolls per Bundle
2
Item
Bubble Roll
Bundle Weight
27 lb
Roll Weight
7 lb
Perforation Increments
12 in
Max. Temperature
90 Degrees F
Min. Temperature
30 Degrees F
Recycling Information
#4
Temperature Range
0 Degrees to 110 Degrees F
Material
Nylon, Polyethylene

Description

Bubble Roll, Bubble Roll Type Heavy Duty, Perforation Perforated, Bubble Size 1/2 in, Roll Width 24 in, Roll Length 250 ft, Color Clear, Rolls per Bundle 2, Material Nylon, Polyethylene, Core Size 3 in dia, Roll Dia. 41 in, Roll Weight 7 lb, Bundle Weight 27 lb, Recycling Information #4, Temperature Range 0 Degrees to 110 Degrees F, Min. Temperature 30 Degrees F, Max. Temperature 90 Degrees F, Perforation Increments 12 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.