Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bubble Roll, 12In. x 188 ft., Clear, PK4

  • Mfr # 5VEN6

  • Zoro # G3197677


product price: $75.99
/pk 4, $19.00/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Bubble Roll Type
Parcel-Ready
Perforation
Non-Perforated
Bubble Size
5/16 in
Color
Clear
Rolls per Bundle
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5VEN6
Zoro #
G3197677
UPC #
-
Country of Origin
United States

Dimensions

Bubble Size
5/16 in
Roll Width
12 in
Roll Length
188 ft
Bubble Height
5/16"
Height
48"
Width
48"

Details

Bubble Roll Type
Parcel-Ready
Perforation
Non-Perforated
Color
Clear
Rolls per Bundle
4
Item
Bubble Rolls
Basis Weight
10.5 (REF)

Description

Bubble Rolls, Bubble Roll Type Parcel-Ready, Perforation Non-Perforated, Bubble Size 5/16 in, Roll Width 12 in, Roll Length 188 ft, Color Clear, Rolls per Bundle 4, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.