Zoro Homepage

Bubble Roll, 24In. x 375 ft., Clear, PK2

  • Mfr # 5VER7

  • Zoro # G0580876


product price: $117.99
/pk 2, $59.00/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Bubble Roll Type
Parcel-Ready
Perforation
Perforated
Bubble Size
5/16 in
Roll Length
375 ft
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VER7
Zoro #
G0580876
UPC #
-
Country of Origin
United States

Dimensions

Bubble Size
5/16 in
Roll Width
24 in
Roll Length
375 ft
Bubble Height
5/16"
Width
48"
Height
48"

Details

Bubble Roll Type
Parcel-Ready
Perforation
Perforated
Color
Clear
Rolls per Bundle
2
Item
Bubble Rolls
Basis Weight
19.21 (REF)
Perforation Increments
12 in

Description

Bubble Rolls, Bubble Roll Type Parcel-Ready, Perforation Perforated, Bubble Size 5/16 in, Roll Width 24 in, Roll Length 375 ft, Color Clear, Rolls per Bundle 2, Perforation Increments 12 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.