Bubble Roll, 24In. x 750 ft., Clear, PK2
Mfr # 5VEK1
Zoro # G2852534
product price: $166.99
/pk 2, $83.50/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
Key Features
Bubble Roll Type
Parcel-Ready
Perforation
Non-Perforated
Bubble Size
3/16 in
Roll Length
750 ft
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5VEK1
Zoro #
G2852534
UPC #
-
Country of Origin
United States
Dimensions
Bubble Size
3/16 in
Roll Width
24 in
Roll Length
750 ft
Width
48"
Bubble Height
3/16"
Height
48"
Details
Bubble Roll Type
Parcel-Ready
Perforation
Non-Perforated
Color
Clear
Rolls per Bundle
2
Item
Bubble Rolls
Basis Weight
32.23 (REF)
Description
Bubble Rolls, Bubble Roll Type Parcel-Ready, Perforation Non-Perforated, Bubble Size 3/16 in, Roll Width 24 in, Roll Length 750 ft, Color Clear, Rolls per Bundle 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.