Zoro Homepage

Bubble Roll, 3/16 in, Clear

  • Mfr # 56KH92

  • Zoro # G7879900


product price: $141.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Bubble Roll Type
Standard
Perforation
Non-Perforated
Bubble Size
3/16 in
Roll Width
48 in
Roll Length
750 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56KH92
Zoro #
G7879900
UPC #
-
Country of Origin
United States

Dimensions

Bubble Size
3/16 in
Roll Width
48 in
Roll Length
750 ft
Core Size
3 in
Roll Dia.
39 in

Details

Bubble Roll Type
Standard
Perforation
Non-Perforated
Color
Clear
Rolls per Bundle
1
Item
Bubble Roll
Bundle Weight
25 lb
Max. Temperature
80 Degrees F
Roll Weight
39 lb
Min. Temperature
50 Degrees F
Material
Polyethylene
Temperature Range
50 Degrees to 80 Degrees F
Recycling Information
#4

Description

Bubble Roll, Bubble Roll Type Standard, Perforation Non-Perforated, Bubble Size 3/16 in, Roll Width 48 in, Roll Length 750 ft, Color Clear, Rolls per Bundle 1, Material Polyethylene, Core Size 3 in, Roll Dia. 39 in, Roll Weight 39 lb, Bundle Weight 25 lb, Recycling Information #4, Temperature Range 50 Degrees to 80 Degrees F, Min. Temperature 50 Degrees F, Max. Temperature 80 Degrees F, Perforation Increments Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.