Shop ZORO SELECT
Additional $12.50 delivery surcharge applies per item.
See details
See all product information
Create Account
Bubble Roll, 3/16 in, Silver
Mfr # 56LA14
Zoro # G8279628
product price:Â
$
36.49
/ea
Sold in multiples of 4 for $145.96
Key Features
Bubble Roll Type
Insulated
Perforation
Non-Perforated
Bubble Size
3/16 in
Roll Length
125 ft
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56LA14
- Zoro #
- G8279628
- UPC #
- -
- Country of Origin
- United States
- Bubble Roll Type
- Insulated
- Perforation
- Non-Perforated
- Color
- Silver
- Rolls per Bundle
- 4
- Item
- Insulated Bubble Roll
- Temperature Range
- 0 Degrees to 110 Degrees F
- Recycling Information
- #4
- Material
- Metalized Polyethylene, Nylon, Polyethylene
- Bundle Weight
- 11 lb
- Min. Temperature
- -60 Degrees F
- Roll Weight
- 5 lb
- Max. Temperature
- 180 Degrees F
- Perforation Increments
- 0 in
- Minimum Temperature
- -60 Degrees F
- Maximum Temperature
- 180 Degrees F
Description
Bubble Roll, Bubble Roll Type Insulated, Perforation Non-Perforated, Bubble Size 3/16 in, Roll Width 12 in, Roll Length 125 ft, Color Silver, Rolls per Bundle 4, Material Metalized Polyethylene, Nylon, Polyethylene, Core Size 3 in dia, Roll Dia. 16 in, Roll Weight 5 lb, Bundle Weight 11 lb, Recycling Information #4, Temperature Range 0 Degrees to 110 Degrees F, Min. Temperature -60 Degrees F, Max. Temperature 180 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.