Bubble Roll, 3/16 in, Silver
Mfr # 56LA15
Zoro # G8279530
product price: $83.99
/eaSold in multiples of 2 for $167.98
Item requires special delivery charges. A $27.50 per item surcharge will be applied.
Key Features
Bubble Roll Type
Insulated
Perforation
Non-Perforated
Bubble Size
3/16 in
Roll Length
125 ft
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56LA15
Zoro #
G8279530
UPC #
-
Country of Origin
United States
Dimensions
Bubble Size
3/16 in
Roll Width
24 in
Roll Length
125 ft
Roll Dia.
16 in
Core Size
3 in dia
Details
Bubble Roll Type
Insulated
Perforation
Non-Perforated
Color
Silver
Rolls per Bundle
2
Item
Bubble Roll
Temperature Range
0 Degrees to 110 Degrees F
Material
Metalized Polyethylene, Nylon, Polyethylene
Min. Temperature
-60 Degrees F
Roll Weight
10 lb
Max. Temperature
180 Degrees F
Bundle Weight
11 lb
Recycling Information
#4
Description
Bubble Roll, Bubble Roll Type Insulated, Perforation Non-Perforated, Bubble Size 3/16 in, Roll Width 24 in, Roll Length 125 ft, Color Silver, Rolls per Bundle 2, Material Metalized Polyethylene, Nylon, Polyethylene, Core Size 3 in dia, Roll Dia. 16 in, Roll Weight 10 lb, Bundle Weight 11 lb, Recycling Information #4, Temperature Range 0 Degrees to 110 Degrees F, Min. Temperature -60 Degrees F, Max. Temperature 180 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.