Bubble Roll, 3/16 in, Silver
Mfr # 56LA16
Zoro # G1016131
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Bubble Roll Type
Insulated
Perforation
Non-Perforated
Bubble Size
3/16 in
Roll Length
125 ft
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56LA16
Zoro #
G1016131
UPC #
-
Country of Origin
United States
Dimensions
Bubble Size
3/16 in
Roll Width
48 in
Roll Length
125 ft
Core Size
3 in dia
Roll Dia.
16 in
Details
Bubble Roll Type
Insulated
Perforation
Non-Perforated
Color
Silver
Rolls per Bundle
1
Item
Bubble Roll
Material
Metalized Polyethylene, Nylon, Polyethylene
Recycling Information
#4
Bundle Weight
11 lb
Min. Temperature
-60 Degrees F
Max. Temperature
180 Degrees F
Temperature Range
0 Degrees to 110 Degrees F
Roll Weight
20 lb
Description
Bubble Roll, Bubble Roll Type Insulated, Perforation Non-Perforated, Bubble Size 3/16 in, Roll Width 48 in, Roll Length 125 ft, Color Silver, Rolls per Bundle 1, Material Metalized Polyethylene, Nylon, Polyethylene, Core Size 3 in dia, Roll Dia. 16 in, Roll Weight 20 lb, Bundle Weight 11 lb, Recycling Information #4, Temperature Range 0 Degrees to 110 Degrees F, Min. Temperature -60 Degrees F, Max. Temperature 180 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.