Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bubble Roll 48" x 300 ft., 3/16" Thickness, Clear

  • Mfr # 36DY61

  • Zoro # G9071492


product price: $115.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Bubble Roll Type
Parcel-Ready
Perforation
Non-Perforated
Bubble Size
3/16 in
Roll Width
48 in
Roll Length
300 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36DY61
Zoro #
G9071492
UPC #
-
Country of Origin
United States

Dimensions

Bubble Size
3/16 in
Roll Width
48 in
Roll Length
300 ft
Height
48"
Width
48"
Bubble Height
3/16"
Box Depth
27 in
Box Width
27 in
Box Height
48 in

Details

Bubble Roll Type
Parcel-Ready
Perforation
Non-Perforated
Color
Clear
Rolls per Bundle
1
Item
Bubble Roll

Description

Bubble Roll, Bubble Roll Type Parcel-Ready, Perforation Non-Perforated, Bubble Size 3/16 in, Roll Width 48 in, Roll Length 300 ft, Color Clear, Rolls per Bundle 1, Box Width 27 in, Box Depth 27 in, Box Height 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.