Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bubble Roll 48" x 375 ft., 5" Thickness, Clear, PK3

  • Mfr # 5VEK4

  • Zoro # G3371776


product price: $96.79
/pk 3, $32.26/ea
Item requires special delivery charges. A $20.00 per item surcharge will be applied.

Key Features

Bubble Roll Type
Parcel-Ready
Perforation
Non-Perforated
Bubble Size
5/16 in
Color
Clear
Rolls per Bundle
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5VEK4
Zoro #
G3371776
UPC #
-
Country of Origin
United States

Dimensions

Bubble Size
5/16 in
Roll Width
16 in
Roll Length
375 ft
Width
48"
Height
48"
Bubble Height
5/16"

Details

Bubble Roll Type
Parcel-Ready
Perforation
Non-Perforated
Color
Clear
Rolls per Bundle
3
Item
Bubble Rolls
Basis Weight
19.21 (REF)

Description

Bubble Rolls, Bubble Roll Type Parcel-Ready, Perforation Non-Perforated, Bubble Size 5/16 in, Roll Width 16 in, Roll Length 375 ft, Color Clear, Rolls per Bundle 3, Perforation Increments 0 in, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.