Bubble Rolls, 1/2 in, Pink, PK2
Mfr # 56LT81
Zoro # G803528104
product price: $103.99
/pk 2, $52.00/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
Key Features
Bubble Roll Type
Anti-Static
Perforation
Perforated
Bubble Size
1/2 in
Roll Length
250 ft
Color
Pink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56LT81
Zoro #
G803528104
UPC #
-
Country of Origin
United States
Dimensions
Bubble Size
1/2 in
Roll Width
24 in
Roll Length
250 ft
Details
Bubble Roll Type
Anti-Static
Perforation
Perforated
Color
Pink
Rolls per Bundle
2
Item
Bubble Rolls
Perforation Increments
12 in
Description
Bubble Rolls, Bubble Roll Type Standard, Perforation Perforated, Bubble Size 1/2 in, Roll Width 24 in, Roll Length 250 ft, Color Pink, Rolls per Bundle 2, Perforation Increments 12 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.