Zoro Homepage

Bubble Rolls, 188 ft. L, 48" W, Color: Clear

  • Mfr # 56LT70

  • Zoro # G8280300


product price: $48.49
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Bubble Roll Type
Parcel-Ready
Perforation
Perforated
Bubble Size
5/16 in
Roll Length
188 ft
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56LT70
Zoro #
G8280300
UPC #
-
Country of Origin
United States

Dimensions

Bubble Size
5/16 in
Roll Width
48 in
Roll Length
188 ft

Details

Bubble Roll Type
Parcel-Ready
Perforation
Perforated
Color
Clear
Rolls per Bundle
1
Item
Bubble Rolls
Perforation Increments
12 in

Description

Bubble Rolls, Bubble Roll Type Parcel-Ready, Perforation Perforated, Bubble Size 5/16 in, Roll Width 48 in, Roll Length 188 ft, Color Clear, Rolls per Bundle 1, Perforation Increments 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.