Bubble Rolls, 3/16 in, Pink, PK4
Mfr # 56LT74
Zoro # G803528081
product price: $306.99
/pk 4, $76.75/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Bubble Roll Type
Anti-Static
Perforation
Perforated
Bubble Size
3/16 in
Roll Length
750 ft
Color
Pink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56LT74
Zoro #
G803528081
UPC #
-
Country of Origin
United States
Dimensions
Bubble Size
3/16 in
Roll Width
12 in
Roll Length
750 ft
Details
Bubble Roll Type
Anti-Static
Perforation
Perforated
Color
Pink
Rolls per Bundle
4
Item
Bubble Rolls
Perforation Increments
12 in
Description
Bubble Rolls, Bubble Roll Type Anti-Static, Perforation Perforated, Bubble Size 3/16 in, Roll Width 12 in, Roll Length 750 ft, Color Pink, Rolls per Bundle 4, Perforation Increments 12 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.