Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BubbleMailers, MailerEnvelopes, Ylw, PK120

  • Mfr # 101276100

  • Zoro # G621827793


product price: $467.99
/pk 120, $3.90/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101276100
Zoro #
G621827793
UPC #
-
Country of Origin
United States

Description

Bubble Mailers, Mailer Envelopes, Material Paper, Mailer Type Bubble, Color Yellow, Usable Width 10 3/8 in, Usable Length 14 3/4 in, Outside Width 10 1/2 in, Outside Length 16 in, Mailer Number #5, Bubble Size Not Applicable, Material Thickness 0.18 in, Package Quantity 120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.