Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BubbleMailers, MailerEnvelopes, Ylw, PK120

  • Mfr # 101280723

  • Zoro # G221827810


product price: $403.99
/pk 120, $3.37/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101280723
Zoro #
G221827810
UPC #
-
Country of Origin
United States

Description

Bubble Mailers, Mailer Envelopes, Material Paper, Mailer Type Bubble, Color Yellow, Usable Width 9 3/8 in, Usable Length 13 1/4 in, Outside Width 9 1/2 in, Outside Length 14 1/2 in, Mailer Number #4, Bubble Size Not Applicable, Material Thickness 0.18 in, Package Quantity 120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.