Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buchner Funnel, 150mL, Medium Frit

  • Mfr # CG-1402-19

  • Zoro # G5943235


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Laboratory Funnel Type
Buchner
Stem OD - English
0.63 in
Stem OD - Metric
16 mm
Stem Length - English
2.95 in
Stem Length - Metric
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CG-1402-19
Zoro #
G5943235
UPC #
-
Country of Origin
United States

Dimensions

Stem Length - English
2.95 in
Stem Length - Metric
75 mm
Labware Height - English
6.38 in
Labware Height - Metric
162 mm
Funnel Maximum Outside Diameter - Metric
65.2 mm
Overall Height - Metric
162 mm
Pore Size
10 um
Stem Outside Diameter - Metric
16 mm
Funnel Top Inside Diameter - Metric
65.2 mm

Details

Laboratory Funnel Type
Buchner
Stem OD - English
0.63 in
Stem OD - Metric
16 mm
Labware Capacity - English
5.07 oz
Labware Capacity - Metric
150 mL
Labware Basic Material
Glass
Labware Clarity
Transparent
Capacity
150mL
Labware Body Material
Type I Borosilicate Glass
Funnel Max OD
65.2 mm
For Use With
Useful wherever filter paper or membranes cannot withstand the chemical attack of the filtrate.
Finish
Unfinished
Special Features
Constructed with Heavy Wall Stems and the Top of the Funnel is Beaded for Additional Strength
Shape
Round
Autoclavable
Yes
Funnel Top ID
65.2 mm
Item
Buchner Funnel
Labware Body Color
Clear
Specification
Medium Frit
Funnel Material
Glass
Basic Material
Glass
USP Specification
Type I
Body Material
Glass
Product Type
Separatory Funnel
Capacity - English
5.07 fl oz
Clarity
Transparent
Body Color
Clear
Capacity - Metric
150 mL

Description

Buchner Funnel, Basic Material Glass, Funnel Top Inside Diameter - Metric 65.2 mm, Capacity - English 5.07 fl oz, Laboratory Funnel Type Buchner, Body Material Glass, Funnel Material Glass, Autoclavable Yes, Body Color Clear, USP Specification Type I, Product Type Separatory Funnel, For Use With Useful wherever filter paper or membranes cannot withstand the chemical attack of the filtrate., Stem Length - Metric 75 mm, Capacity - Metric 150 mL, Stem Outside Diameter - Metric 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.