Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buchner Funnel, 15mL, Medium Frit

  • Mfr # CG-1406-41

  • Zoro # G5997065


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Laboratory Funnel Type
Buchner
Stem OD - English
0.787 in
Stem OD - Metric
20 mm
Labware Height - English
4.33 in
Labware Height - Metric
110 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CG-1406-41
Zoro #
G5997065
UPC #
-
Country of Origin
United States

Dimensions

Labware Height - English
4.33 in
Labware Height - Metric
110 mm
Funnel Maximum Outside Diameter - Metric
22 mm
Overall Height - Metric
110 mm
Joint Size
14/20
Funnel Top Inside Diameter - Metric
22 mm
Pore Size
10 um
Stem Outside Diameter - Metric
20 mm

Details

Laboratory Funnel Type
Buchner
Stem OD - English
0.787 in
Stem OD - Metric
20 mm
Labware Capacity - English
0.51 oz
Labware Capacity - Metric
15 mL
Labware Basic Material
Glass
Shape
Round
Capacity
15ml
Funnel Top ID
22 mm
Labware Clarity
Transparent
Finish
Unfinished
Autoclavable
Yes
Special Features
Funnel Has A Lower Standard Taper Inner Joint and Serrated Tubulation For Connection To A Vacuum Source.
Labware Body Material
Type I Borosilicate Glass
For Use With
Vacuum Source
Specification
Medium Frit
Funnel Max OD
22 mm
Item
Buchner Funnel
Labware Body Color
Clear
Funnel Material
Borosilicate Glass
USP Specification
Type I
Product Type
Separatory Funnel
Clarity
Transparent
Capacity - Metric
15 mL
Basic Material
Glass
Body Color
Clear
Body Material
Glass
Capacity - English
0.51 fl oz

Description

Buchner Funnel, Basic Material Glass, Funnel Top Inside Diameter - Metric 22 mm, Capacity - English 0.51 fl oz, Laboratory Funnel Type Buchner, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable Yes, Body Color Clear, USP Specification Type I, Product Type Separatory Funnel, For Use With Vacuum Source, Capacity - Metric 15 mL, Stem Outside Diameter - Metric 20 mm, Funnel Maximum Outside Diameter - Metric 22 mm, Overall Height - Metric 110 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.