Zoro Homepage

Buchner Funnel, 30mL, Coarse Frit

  • Mfr # CG-1406-04

  • Zoro # G6031794


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Laboratory Funnel Type
Buchner
Stem OD - English
1.181 in
Stem OD - Metric
30 mm
Stem Length - English
3.66 in
Stem Length - Metric
93 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-1406-04
Zoro #
G6031794
UPC #
-
Country of Origin
United States

Dimensions

Stem Length - English
3.66 in
Stem Length - Metric
93 mm
Labware Height - English
5.63 in
Labware Height - Metric
143 mm
Funnel Maximum Outside Diameter - Metric
34 mm
Pore Size
40 um
Overall Height - Metric
143 mm
Joint Size
24/40
Funnel Top Inside Diameter - Metric
34 mm
Stem Outside Diameter - Metric
30 mm

Description

Buchner Funnel, Basic Material Glass, Funnel Top Inside Diameter - Metric 34 mm, Capacity - English 1.01 fl oz, Laboratory Funnel Type Buchner, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable Yes, Body Color Clear, USP Specification Type I, Product Type Separatory Funnel, For Use With Vacuum Source, Stem Length - Metric 93 mm, Capacity - Metric 30 mL, Stem Outside Diameter - Metric 30 mm, Funnel Maximum Outside Diameter - Metric 34 mm, Overall Height - Metric 143 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.