Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buchner Funnel, 30mL, Medium Frit

  • Mfr # CG-1402-11

  • Zoro # G5878503


product price: $64.39
/ea

Key Features

Laboratory Funnel Type
Buchner
Stem OD - English
0.315 in
Stem OD - Metric
8 mm
Stem Length - English
1.57 in
Stem Length - Metric
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CG-1402-11
Zoro #
G5878503
UPC #
-
Country of Origin
United States

Dimensions

Stem Length - English
1.57 in
Stem Length - Metric
40 mm
Labware Height - English
4.25 in
Labware Height - Metric
108 mm
Funnel Top Inside Diameter - Metric
34 mm
Pore Size
10 um
Stem Outside Diameter - Metric
8 mm
Funnel Maximum Outside Diameter - Metric
34 mm
Overall Height - Metric
108 mm

Details

Laboratory Funnel Type
Buchner
Stem OD - English
0.315 in
Stem OD - Metric
8 mm
Labware Capacity - English
1.01 oz
Labware Capacity - Metric
30 mL
Labware Basic Material
Glass
For Use With
Useful wherever filter paper or membranes cannot withstand the chemical attack of the filtrate.
Shape
Round
Capacity
30ml
Labware Body Material
Type I Borosilicate Glass
Funnel Max OD
34 mm
Special Features
Constructed with Heavy Wall Stems and the Top of the Funnel is Beaded for Additional Strength
Finish
Unfinished
Funnel Top ID
34 mm
Labware Body Color
Clear
Labware Clarity
Transparent
Item
Buchner Funnel
Specification
Medium Frit
Autoclavable
Yes
Funnel Material
Glass
Capacity - Metric
30 mL
USP Specification
Type I
Body Color
Clear
Capacity - English
1.01 fl oz
Clarity
Transparent
Product Type
Separatory Funnel
Basic Material
Glass
Body Material
Glass

Description

Buchner Funnel, Basic Material Glass, Funnel Top Inside Diameter - Metric 34 mm, Capacity - English 1.01 fl oz, Laboratory Funnel Type Buchner, Body Material Glass, Funnel Material Glass, Autoclavable Yes, Body Color Clear, USP Specification Type I, Product Type Separatory Funnel, For Use With Useful wherever filter paper or membranes cannot withstand the chemical attack of the filtrate., Stem Length - Metric 40 mm, Capacity - Metric 30 mL, Stem Outside Diameter - Metric 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.