Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buchner Funnel, 600mL, Medium Frit

  • Mfr # CG-1402-27

  • Zoro # G5928736


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Laboratory Funnel Type
Buchner
Stem OD - English
0.748 in
Stem OD - Metric
19 mm
Stem Length - English
3.82 in
Stem Length - Metric
97 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-1402-27
Zoro #
G5928736
UPC #
-
Country of Origin
United States

Dimensions

Stem Length - English
3.82 in
Stem Length - Metric
97 mm
Labware Height - English
9.25 in
Labware Height - Metric
235 mm
Overall Height - Metric
235 mm
Funnel Maximum Outside Diameter - Metric
95.2 mm
Pore Size
10 um
Stem Outside Diameter - Metric
19 mm
Funnel Top Inside Diameter - Metric
95.2 mm

Details

Laboratory Funnel Type
Buchner
Stem OD - English
0.748 in
Stem OD - Metric
19 mm
Labware Capacity - English
20.3 oz
Labware Capacity - Metric
600 mL
Labware Basic Material
Glass
Labware Clarity
Transparent
Funnel Top ID
95.2 mm
Capacity
600mL
For Use With
Useful wherever filter paper or membranes cannot withstand the chemical attack of the filtrate.
Funnel Max OD
95.2 mm
Autoclavable
Yes
Specification
Medium Frit
Labware Body Material
Type I Borosilicate Glass
Item
Buchner Funnel
Finish
Unfinished
Labware Body Color
Clear
Special Features
Constructed with Heavy Wall Stems and the Top of the Funnel is Beaded for Additional Strength
Shape
Round
Funnel Material
Glass
USP Specification
Type I
Capacity - Metric
600 mL
Clarity
Transparent
Product Type
Separatory Funnel
Capacity - English
20.28 fl oz
Basic Material
Glass
Body Color
Clear
Body Material
Glass

Description

Buchner Funnel, Basic Material Glass, Funnel Top Inside Diameter - Metric 95.2 mm, Capacity - English 20.28 fl oz, Laboratory Funnel Type Buchner, Body Material Glass, Funnel Material Glass, Autoclavable Yes, Body Color Clear, USP Specification Type I, Product Type Separatory Funnel, For Use With Useful wherever filter paper or membranes cannot withstand the chemical attack of the filtrate., Stem Length - Metric 97 mm, Capacity - Metric 600 mL, Stem Outside Diameter - Metric 19 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.