Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buchner Funnel, 60mL, Coarse Frit

  • Mfr # CG-1402-14

  • Zoro # G5921517


product price: $74.79
/ea

Key Features

Laboratory Funnel Type
Buchner
Stem OD - English
0.394 in
Stem OD - Metric
10 mm
Stem Length - English
2.91 in
Stem Length - Metric
74 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-1402-14
Zoro #
G5921517
UPC #
-
Country of Origin
United States

Dimensions

Stem Length - English
2.91 in
Stem Length - Metric
74 mm
Labware Height - English
5.71 in
Labware Height - Metric
145 mm
Funnel Maximum Outside Diameter - Metric
44 mm
Overall Height - Metric
145 mm
Stem Outside Diameter - Metric
10 mm
Funnel Top Inside Diameter - Metric
44 mm
Pore Size
40 um

Details

Laboratory Funnel Type
Buchner
Stem OD - English
0.394 in
Stem OD - Metric
10 mm
Labware Capacity - English
2.03 oz
Labware Capacity - Metric
60 mL
Labware Basic Material
Glass
Labware Clarity
Transparent
Special Features
Constructed with Heavy Wall Stems and the Top of the Funnel is Beaded for Additional Strength
Finish
Unfinished
Labware Body Color
Clear
Specification
Coarse Frit
Funnel Max OD
44 mm
For Use With
Useful wherever filter paper or membranes cannot withstand the chemical attack of the filtrate.
Shape
Round
Capacity
60mL
Labware Body Material
Type I Borosilicate Glass
Item
Buchner Funnel
Autoclavable
Yes
Funnel Top ID
44 mm
Funnel Material
Glass
Body Color
Clear
Basic Material
Glass
Capacity - Metric
60 mL
USP Specification
Type I
Capacity - English
2.03 fl oz
Product Type
Separatory Funnel
Body Material
Glass
Clarity
Transparent

Description

Buchner Funnel, Basic Material Glass, Funnel Top Inside Diameter - Metric 44 mm, Capacity - English 2.03 fl oz, Laboratory Funnel Type Buchner, Body Material Glass, Funnel Material Glass, Autoclavable Yes, Body Color Clear, USP Specification Type I, Product Type Separatory Funnel, Stem Length - Metric 74 mm, Capacity - Metric 60 mL, Stem Outside Diameter - Metric 10 mm, Funnel Maximum Outside Diameter - Metric 44 mm, Overall Height - Metric 145 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.