Shop ZORO SELECT

Bucket Tooth Plow Bolt, 1"-8 Thrd Sz, 6 in L, Flat Head, Alloy Steel, Plain, 30 PK

  • Mfr # 4RWN2
  • Zoro # G6457184

product price: 
$
266.99
/pk of 30, $8.90/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Thread Size
1"-8
Material
Alloy Steel
Finish
Plain
Plow Bolt Type
Bucket Tooth Plow Bolt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4RWN2
Zoro #
G6457184
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1"-8
Fastener Length
6 in
Key Height
15/32 in
Head Dia.
1.634 in
Head Height
39/64 in
Key Width
0.19 in
Head Width
1 in
Screw Size
1 in
Overall Length
6 in
Minimum Thread Length
2 1/4 in
Embedded Length
6 in
Embedded Head and Neck Height
39/64 in
Maximum Head Width
1 in
Neck Width
3/16 in
Maximum Head Height
39/64 in
Wire Rope Length
6 in
Length
6 in

Details

System of Measurement
Inch
Material
Alloy Steel
Finish
Plain
Plow Bolt Type
Bucket Tooth Plow Bolt
Material Grade/Class
Grade 8
Thread Direction
Right Hand
Thread Type
Coarse
Head Style
Flat
Item
Plow Bolt
Meets/Exceeds
SAE J 429
Tensile Strength (PSI)
150,000
Head Type
#7 with Locking Key
Fastener Industry Standards
SAE J-429
Head Angle (Deg.)
60
Dimensional Standards
ASME B18.9
Tensile Strength
150,000 psi
Rockwell Hardness
HRC33
Pack Size
Bulk Pack
Maximum Head Angle
60 Degrees
Thread Pitch
1"-8
Thread Style
Partially Threaded
Globally Sourced
Globally Sourced
Material Quality Standard
SAE J429
Neck Type
Key-Locking
Standards
ASME B18.9 SAE J429
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Drive Type
No Drive
Type
#7 with Locking Key
Shell Material
Steel

Description

Inch, Plow Bolt, #7 with Locking Key Head Type, Alloy Steel, Material Grade Grade 8, Plain Fastener Finish, Dia./Thread Size 1 In.-8, Fastener Length 6 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards SAE J-429, Head Dia. 1.634 in, Head Height 39/64 in, Head Angle (Deg.) 60, Includes -, Package Quantity 30

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.