Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bucket Tooth Plow Bolt, 3/4"-10 Thrd Sz, 5 in L, Flat Head, Alloy Steel, Plain

  • Mfr # 1CGD2

  • Zoro # G2880656


product price: $7.29
/ea

Key Features

System of Measurement
Inch
Thread Size
3/4"-10
Material
Alloy Steel
Finish
Plain
Plow Bolt Type
Bucket Tooth Plow Bolt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1CGD2
Zoro #
G2880656
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-10
Fastener Length
5 in
Head Dia.
1.277 in
Key Height
25/64 in
Key Width
0.17 in
Head Height
7/16 in
Overall Length
5 in
Minimum Thread Length
1 3/4 in
Head Width
3/4 in
Embedded Head and Neck Height
7/16 in
Screw Size
3/4 in
Embedded Length
5 in
Maximum Head Height
7/16 in
Maximum Head Width
3/4 in
Neck Width
11/64 in

Details

System of Measurement
Inch
Material
Alloy Steel
Finish
Plain
Plow Bolt Type
Bucket Tooth Plow Bolt
Material Grade/Class
Grade 8
Thread Direction
Right Hand
Thread Type
UNC
Head Style
Flat
Meets/Exceeds
SAE J 429
Fastener Industry Standards
SAE J-429
Tensile Strength (PSI)
SAE J 429
Item
Plow Bolt
Head Type
#7 with Locking Key
Head Angle (Deg.)
60
Thread Style
Partially Threaded
Dimensional Standards
ASME B18.9
Neck Type
Key-Locking
Globally Sourced
Globally Sourced
Maximum Head Angle
60 Degrees
Rockwell Hardness
HRC33
Pack Size
Small Pack
Thread Pitch
3/4"-10
Tensile Strength
150,000 psi
Material Quality Standard
SAE J429
Standards
ASME B18.9 SAE J429
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Drive Type
No Drive
Type
#7 with Locking Key

Description

Inch, Plow Bolt, #7 with Locking Key Head Type, Alloy Steel, Material Grade Grade 8, Plain Fastener Finish, Dia./Thread Size 3/4 In.-10, Fastener Length 5 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards SAE J-429, Head Dia. 1.277 in, Head Height 7/16 in, Head Angle (Deg.) 60, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products