Bucket Tooth Plow Bolt, 7/8"-9 Thrd Sz, 5 1/2 in L, Flat Head, Alloy Steel, Plain, 20 PK

  • Mfr # 4RWL5

  • Zoro # G7253312


product price:  $127.99
/pk 20, $6.40/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Thread Size
7/8"-9
Material
Alloy Steel
Finish
Plain
Plow Bolt Type
Bucket Tooth Plow Bolt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4RWL5
Zoro #
G7253312
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/8"-9
Fastener Length
5 1/2 in
Key Width
0.19 in
Head Height
39/64 in
Key Height
15/32 in
Head Dia.
1.516 in
Minimum Thread Length
2 in
Screw Size
7/8 in
Overall Length
5 1/2 in
Embedded Head and Neck Height
39/64 in
Head Width
7/8 in
Embedded Length
5 1/2 in
Maximum Head Width
7/8 in
Maximum Head Height
39/64 in
Neck Width
3/16 in

Details

System of Measurement
Inch
Material
Alloy Steel
Finish
Plain
Plow Bolt Type
Bucket Tooth Plow Bolt
Material Grade/Class
Grade 8
Thread Direction
Right Hand
Thread Type
UNC
Head Style
Flat
Fastener Industry Standards
SAE J-429
Head Type
#7 with Locking Key
Tensile Strength (PSI)
150,000
Item
Plow Bolt
Meets/Exceeds
SAE J 429
Head Angle (Deg.)
60
Thread Style
Partially Threaded
Neck Type
Key-Locking
Material Quality Standard
SAE J429
Pack Size
Bulk Pack
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.9
Maximum Head Angle
60 Degrees
Standards
ASME B18.9 SAE J429
Tensile Strength
150,000 psi
Rockwell Hardness
HRC33
Thread Pitch
7/8"-9
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Drive Type
No Drive
Type
#7 with Locking Key

Description

Inch, Plow Bolt, #7 with Locking Key Head Type, Alloy Steel, Material Grade Grade 8, Plain Fastener Finish, Dia./Thread Size 7/8 In.-9, Fastener Length 5 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards SAE J-429, Head Dia. 1.516 in, Head Height 39/64 in, Head Angle (Deg.) 60, Includes -, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.