Zoro Homepage

Buffer Solution, pH 1.00, 4L (Formerly Lab Safety Supply)

  • Mfr # 9WL06

  • Zoro # G703616154


product price: $45.69
/ea

Key Features

Chemical Grade
Lab
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Product Type
Buffer - pH 1.00
Calibration Certificate
NIST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9WL06
Zoro #
G703616154
UPC #
190735563939
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Chemical Grade
Lab
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Product Type
Buffer - pH 1.00
Calibration Certificate
NIST
Shelf Life
12 mo
Shipping Restrictions
Dot - Hydrochloric Acid, Solution/UN1789
CAS Number
7447-40-7, 7647-01-0, 7732-18-5
Concentration
pH 1
Item
Buffer - pH 1.00
Quantity
1
Form
Liquid
Chemical Formula
H2O; KCl; HCl
REMOVE - Previous PI Node
B
Volume
4 L
Container Material
Plastic
Container Type
Bottle
Application
pH Standardization

Description

Formerly Lab Safety Supply.


Buffer - pH 1.00, Concentration pH 1, CAS Number 7447-40-7, 7647-01-0, 7732-18-5, Chemical Formula H2O; KCl; HCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Buffer, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Dot - Hydrochloric Acid, Solution/UN1789

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.