Buffer Solution, pH 1.00,500mL (Formerly Lab Safety Supply)
Mfr # 9NW46
Zoro # G703615751
product price: $16.39
/eaKey Features
CAS Number
7447-40-7, 7647-01-0, 7732-18-5
Calibration Certificate
NIST
Chemical Container Size
500 mL
Product Type
Buffer - pH 1.00
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9NW46
Zoro #
G703615751
UPC #
190735563731
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
CAS Number
7447-40-7, 7647-01-0, 7732-18-5
Calibration Certificate
NIST
Product Type
Buffer - pH 1.00
Item
Buffer - pH 1.00
Chemical Container Type
Bottle
Shelf Life
12 mo
Concentration
pH 1
Chemical Container Material
Plastic
Chemical Grade
Lab
Shipping Restrictions
Dot - Hydrochloric Acid, Solution/UN1789
Volume
500 mL
Quantity
500
Form
Liquid
Chemical Formula
H2O; KCl; HCl
Container Type
Bottle
Application
pH Standardization
Container Material
Plastic
REMOVE - Previous PI Node
B
Description
Formerly Lab Safety Supply.
Buffer - pH 1.00, Concentration pH 1, CAS Number 7447-40-7, 7647-01-0, 7732-18-5, Chemical Formula H2O; KCl; HCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Buffer, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Dot - Hydrochloric Acid, Solution/UN1789
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.