Zoro Homepage

Buffer Solution, pH 10.00, 10L (Formerly Lab Safety Supply)

  • Mfr # 8W751

  • Zoro # G506002420


product price: $45.19
/ea

Key Features

Chemical Container Size
10 L
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Concentration
pH 10
Shelf Life
12 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8W751
Zoro #
G506002420
UPC #
190735563243
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

Item
Buffer - pH 10.00
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Concentration
pH 10
Shelf Life
12 mo
Chemical Container Type
Box
Chemical Grade
Lab
Calibration Certificate
NIST
CAS Number
1303-96-4, 1310-73-2, 7732-18-5
Product Type
Buffer - pH 10.00
Chemical Formula
H2O; Na2B4O7;10H2O; NaOH
Application
pH Standardization
Form
Liquid
Container Material
Plastic
Quantity
10
Container Type
Box
Volume
10 L
REMOVE - Previous PI Node
B

Description

Formerly Lab Safety Supply.


Buffer - pH 10.00, Concentration pH 10, CAS Number 1303-96-4, 1310-73-2, 7732-18-5, Chemical Formula H2O; Na2B4O7;10H2O; NaOH, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 10 L, Chemical Family Type Buffer, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.