Buffer Solution, pH 1.07,500mL (Formerly Lab Safety Supply)
Mfr # 8G328
Zoro # G203615220
product price: $18.59
/eaKey Features
CAS Number
7447-40-7, 7647-01-0, 7732-18-5
Shelf Life
24 mo
Product Type
Buffer - pH 1.07
Chemical Grade
Lab
Chemical Container Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8G328
Zoro #
G203615220
UPC #
190735562895
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
CAS Number
7447-40-7, 7647-01-0, 7732-18-5
Shelf Life
24 mo
Product Type
Buffer - pH 1.07
Chemical Grade
Lab
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Calibration Certificate
NIST
Shipping Restrictions
Chemical Not Regulated For Transport
Item
Buffer - pH 1.07
Concentration
pH 1.07
Volume
500 mL
Container Type
Bottle
Form
Liquid
Quantity
500
Chemical Formula
H2O; KCl; HCl
REMOVE - Previous PI Node
B
Container Material
Plastic
Application
pH Standardization
Description
Formerly Lab Safety Supply.
Buffer - pH 1.07, Concentration pH 1.07, CAS Number 7447-40-7, 7647-01-0, 7732-18-5, Chemical Formula H2O; KCl; HCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Buffer, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.