Buffer Solution, pH 11.00,500mL (Formerly Lab Safety Supply)
Mfr # 8GE98
Zoro # G203615398
product price: $14.19
/eaKey Features
Chemical Container Material
Plastic
Product Type
Buffer - pH 11.00
CAS Number
1310-73-2, 7558-79-4, 7732-18-5
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8GE98
Zoro #
G203615398
UPC #
190735562956
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Chemical Container Material
Plastic
Product Type
Buffer - pH 11.00
CAS Number
1310-73-2, 7558-79-4, 7732-18-5
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
Shelf Life
12 mo
Concentration
pH 11
Chemical Grade
Lab
Calibration Certificate
NIST
Item
Buffer - pH 11.00
REMOVE - Previous PI Node
B
Volume
500 mL
Quantity
500
Container Material
Plastic
Form
Liquid
Application
pH Standardization
Container Type
Bottle
Chemical Formula
H2O; Na2HPO4; NaOH
Description
Formerly Lab Safety Supply.
Buffer - pH 11.00, Concentration pH 11, CAS Number 1310-73-2, 7558-79-4, 7732-18-5, Chemical Formula H2O; Na2HPO4; NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Buffer, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.