Zoro Homepage

Buffer Solution, pH 13.00, 4L (Formerly Lab Safety Supply)

  • Mfr # 9NWN2

  • Zoro # G403615280


product price: $46.39
/ea

Key Features

Chemical Container Material
Plastic
Chemical Container Type
Bottle
Calibration Certificate
NIST
Product Type
Buffer - pH 13.00
Concentration
pH 13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9NWN2
Zoro #
G403615280
UPC #
190735563748
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Chemical Container Material
Plastic
Item
Buffer - pH 13.00
Chemical Container Type
Bottle
Calibration Certificate
NIST
Product Type
Buffer - pH 13.00
Concentration
pH 13
Chemical Grade
Lab
CAS Number
1310-73-2, 7447-40-7, 7732-18-5, 89-83-8
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
12 mo
Container Material
Plastic
Volume
4 L
Form
Liquid
Application
pH Standardization
Container Type
Bottle
Chemical Formula
H2O; KCl; NaOH; C10H14O
Quantity
1
REMOVE - Previous PI Node
B

Description

Formerly Lab Safety Supply.


Buffer - pH 13.00, Concentration pH 13, CAS Number 1310-73-2, 7447-40-7, 7732-18-5, 89-83-8, Chemical Formula H2O; KCl; NaOH; C10H14O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Buffer, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.