Buffer Solution, pH 13.00,500mL
Mfr # 8GE99
Zoro # G103615986
product price: $14.29
/eaKey Features
Chemical Container Size
500 mL
Shelf Life
12 mo
CAS Number
1310-73-2, 7447-40-7, 7732-18-5, 89-83-8
Chemical Grade
Lab
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8GE99
Zoro #
G103615986
UPC #
190735562963
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Shelf Life
12 mo
Item
Buffer - pH 13.00
CAS Number
1310-73-2, 7447-40-7, 7732-18-5, 89-83-8
Chemical Grade
Lab
Chemical Container Type
Bottle
Concentration
pH 13
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Calibration Certificate
NIST
Product Type
Buffer - pH 13.00
Container Material
Plastic
Container Type
Bottle
Form
Liquid
Chemical Formula
H2O; KCl; NaOH; C10H14O
Volume
500 mL
REMOVE - Previous PI Node
B
Application
pH Standardization
Quantity
500
Description
Buffer - pH 13.00, Concentration pH 13, CAS Number 1310-73-2, 7447-40-7, 7732-18-5, 89-83-8, Chemical Formula H2O; KCl; NaOH; C10H14O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Buffer, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.