Zoro Homepage

Buffer Solution, pH 2.00, 1L

  • Mfr # 8G330

  • Zoro # G803615170


product price: $35.19
/ea

Key Features

Shelf Life
24 mo
Chemical Container Size
1 L
Chemical Grade
Lab
CAS Number
7447-40-7, 7647-01-0, 7732-18-5
Chemical Container Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8G330
Zoro #
G803615170
UPC #
190735562918
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Shelf Life
24 mo
Chemical Grade
Lab
CAS Number
7447-40-7, 7647-01-0, 7732-18-5
Chemical Container Material
Plastic
Concentration
pH 2
Calibration Certificate
NIST
Shipping Restrictions
Chemical Not Regulated For Transport
Item
Buffer - pH 2.00
Product Type
Buffer - pH 2.00
Chemical Container Type
Bottle
Quantity
1
Volume
1 L
Container Material
Plastic
REMOVE - Previous PI Node
B
Container Type
Bottle
Chemical Formula
H2O; KCl; HCl
Application
pH Standardization
Form
Liquid

Description

Buffer - pH 2.00, Concentration pH 2, CAS Number 7447-40-7, 7647-01-0, 7732-18-5, Chemical Formula H2O; KCl; HCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Buffer, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.