Zoro Homepage

Buffer Solution, pH 2.00, 20L (Formerly Lab Safety Supply)

  • Mfr # 8G639

  • Zoro # G003615383


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Container Type
Box
CAS Number
7447-40-7, 7647-01-0, 7732-18-5
Chemical Container Material
Plastic
Concentration
pH 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8G639
Zoro #
G003615383
UPC #
190735562925
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Shelf Life
24 mo
Chemical Container Type
Box
CAS Number
7447-40-7, 7647-01-0, 7732-18-5
Chemical Container Material
Plastic
Concentration
pH 2
Product Type
Buffer - pH 2.00
Shipping Restrictions
Chemical Not Regulated For Transport
Calibration Certificate
NIST
Item
Buffer - pH 2.00
Chemical Grade
Lab
Form
Liquid
Application
pH Standardization
REMOVE - Previous PI Node
B
Quantity
20
Container Material
Plastic
Volume
20 L
Container Type
Box
Chemical Formula
H2O; KCl; HCl

Description

Formerly Lab Safety Supply.


Buffer - pH 2.00, Concentration pH 2, CAS Number 7447-40-7, 7647-01-0, 7732-18-5, Chemical Formula H2O; KCl; HCl, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Buffer, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.