Zoro Homepage

Buffer Solution, pH 3.00, 4L (Formerly Lab Safety Supply)

  • Mfr # 9JAX1

  • Zoro # G103615795


product price: $39.29
/ea

Key Features

CAS Number
50-00-0, 67-56-1, 7647-01-0, 7732-18-5, 877-24-7
Shelf Life
24 mo
Product Type
Buffer - pH 3.00
Chemical Container Type
Bottle
Chemical Container Size
4 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9JAX1
Zoro #
G103615795
UPC #
190735563588
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

CAS Number
50-00-0, 67-56-1, 7647-01-0, 7732-18-5, 877-24-7
Shelf Life
24 mo
Product Type
Buffer - pH 3.00
Chemical Container Type
Bottle
Item
Buffer - pH 3.00
Chemical Container Material
Plastic
Concentration
pH 3
Calibration Certificate
NIST
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated For Transport
Container Type
Bottle
Quantity
1
Form
Liquid
Container Material
Plastic
Volume
4 L
Chemical Formula
H2O; C8H5O4K; CH3OH
REMOVE - Previous PI Node
B
Application
pH Standardization

Description

Formerly Lab Safety Supply.


Buffer - pH 3.00, Concentration pH 3, CAS Number 50-00-0, 67-56-1, 7647-01-0, 7732-18-5, 877-24-7, Chemical Formula H2O; C8H5O4K; CH3OH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Buffer, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.