Zoro Homepage

Buffer Solution, pH 3.00,500mL (Formerly Lab Safety Supply)

  • Mfr # 8PWZ2

  • Zoro # G603616001


product price: $13.19
/ea

Key Features

Chemical Container Size
500 mL
Product Type
Buffer - pH 3.00
Chemical Container Type
Bottle
Chemical Container Material
Plastic
CAS Number
50-00-0, 67-56-1, 7647-01-0, 7732-18-5, 877-24-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8PWZ2
Zoro #
G603616001
UPC #
190735563113
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Product Type
Buffer - pH 3.00
Chemical Container Type
Bottle
Chemical Container Material
Plastic
CAS Number
50-00-0, 67-56-1, 7647-01-0, 7732-18-5, 877-24-7
Calibration Certificate
NIST
Chemical Grade
Lab
Concentration
pH 3
Shipping Restrictions
Chemical Not Regulated For Transport
Item
Buffer - pH 3.00
Shelf Life
24 mo
REMOVE - Previous PI Node
B
Form
Liquid
Quantity
500
Chemical Formula
H2O; C8H5O4K; CH3OH
Volume
500 mL
Application
pH Standardization
Container Material
Plastic
Container Type
Bottle

Description

Formerly Lab Safety Supply.


Buffer - pH 3.00, Concentration pH 3, CAS Number 50-00-0, 67-56-1, 7647-01-0, 7732-18-5, 877-24-7, Chemical Formula H2O; C8H5O4K; CH3OH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Buffer, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.