Zoro Homepage

Buffer Solution, pH 5.00, 20L (Formerly Lab Safety Supply)

  • Mfr # 8FZK9

  • Zoro # G505922125


product price: $180.99
/ea
Free Shipping & Returns

Key Features

CAS Number
1310-73-2, 50-00-0, 67-56-1, 7732-18-5, 877-24-7
Concentration
pH 5
Chemical Grade
Lab
Chemical Container Material
Plastic
Chemical Container Size
20 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8FZK9
Zoro #
G505922125
UPC #
190735562857
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

CAS Number
1310-73-2, 50-00-0, 67-56-1, 7732-18-5, 877-24-7
Concentration
pH 5
Chemical Grade
Lab
Chemical Container Material
Plastic
Item
Buffer - pH 5.00
Calibration Certificate
NIST
Chemical Container Type
Box
Shelf Life
24 mo
Product Type
Buffer - pH 5.00
Shipping Restrictions
Chemical Not Regulated For Transport
Container Type
Box
REMOVE - Previous PI Node
B
Chemical Formula
H2O; C8H5O4K; NaOH; HCHO
Quantity
20
Container Material
Plastic
Volume
20 L
Form
Liquid
Application
pH Standardization

Description

Formerly Lab Safety Supply.


Buffer - pH 5.00, Concentration pH 5, CAS Number 1310-73-2, 50-00-0, 67-56-1, 7732-18-5, 877-24-7, Chemical Formula H2O; C8H5O4K; NaOH; HCHO, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Buffer, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.