Zoro Homepage

Buffer Solution, pH 6.40, 4L (Formerly Lab Safety Supply)

  • Mfr # 9LU12

  • Zoro # G103615535


product price: $47.39
/ea

Key Features

Concentration
pH 6.4
Shipping Restrictions
Chemical Not Regulated For Transport
Special Information
For Wright's Stain
Chemical Container Type
Bottle
Chemical Container Size
4 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9LU12
Zoro #
G103615535
UPC #
190735563687
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Concentration
pH 6.4
Shipping Restrictions
Chemical Not Regulated For Transport
Special Information
For Wright's Stain
Chemical Container Type
Bottle
Item
Buffer - pH 6.40
Chemical Grade
Lab
Product Type
Buffer - pH 6.40
Chemical Container Material
Plastic
Shelf Life
24 mo
CAS Number
50-00-0, 67-56-1, 7558-79-4, 7732-18-5, 7778-77-0
Calibration Certificate
NIST
Form
Liquid
Volume
4 L
Application
pH Standardization
Chemical Formula
H2O; KH2PO4; Na2HPO4; HCHO; CH3OH
Container Type
Bottle
Features
For Wright's Stain
REMOVE - Previous PI Node
B
Container Material
Plastic
Quantity
1

Description

Formerly Lab Safety Supply.


Buffer - pH 6.40, Concentration pH 6.4, CAS Number 50-00-0, 67-56-1, 7558-79-4, 7732-18-5, 7778-77-0, Chemical Formula H2O; KH2PO4; Na2HPO4; HCHO; CH3OH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Buffer, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.