Zoro Homepage

Buffer Solution, pH 6.40, 500mL

  • Mfr # 8FKK5

  • Zoro # G905919701


product price: $19.59
/ea

Key Features

Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Container Size
500 mL
Calibration Certificate
NIST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8FKK5
Zoro #
G905919701
UPC #
190735562765
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Plastic
Calibration Certificate
NIST
Special Information
For Wright's Stain
CAS Number
50-00-0, 67-56-1, 7558-79-4, 7732-18-5, 7778-77-0
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated For Transport
Product Type
Buffer - pH 6.40
Concentration
pH 6.4
Item
Buffer - pH 6.40
Chemical Formula
H2O; KH2PO4; Na2HPO4; HCHO; CH3OH
Quantity
500
Volume
500 mL
Form
Liquid
Container Type
Bottle
Features
For Wright's Stain
REMOVE - Previous PI Node
B
Application
pH Standardization
Container Material
Plastic

Description

Buffer - pH 6.40, Concentration pH 6.4, CAS Number 50-00-0, 67-56-1, 7558-79-4, 7732-18-5, 7778-77-0, Chemical Formula H2O; KH2PO4; Na2HPO4; HCHO; CH3OH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Buffer, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.