Zoro Homepage

Buffer Solution, pH 6.86, 10L (Formerly Lab Safety Supply)

  • Mfr # 8XNY7

  • Zoro # G206002485


product price: $71.29
/ea

Key Features

CAS Number
1310-73-2, 7732-18-5, 7778-77-0
Chemical Container Size
10 L
Shipping Restrictions
Chemical Not Regulated For Transport
Calibration Certificate
NIST
Chemical Container Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8XNY7
Zoro #
G206002485
UPC #
190735563281
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

CAS Number
1310-73-2, 7732-18-5, 7778-77-0
Shipping Restrictions
Chemical Not Regulated For Transport
Item
Buffer - pH 6.86
Calibration Certificate
NIST
Chemical Container Material
Plastic
Chemical Grade
Lab
Product Type
Buffer - pH 6.86
Shelf Life
24 mo
Concentration
pH 6.86
Chemical Container Type
Box
REMOVE - Previous PI Node
B
Chemical Formula
H2O; KH2PO4; NaOH
Volume
10 L
Container Type
Box
Application
pH Standardization
Quantity
10
Form
Liquid
Container Material
Plastic

Description

Formerly Lab Safety Supply.


Buffer - pH 6.86, Concentration pH 6.86, CAS Number 1310-73-2, 7732-18-5, 7778-77-0, Chemical Formula H2O; KH2PO4; NaOH, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 10 L, Chemical Family Type Buffer, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.