Zoro Homepage

Buffer Solution, pH 6.86, 20L (Formerly Lab Safety Supply)

  • Mfr # 8GGT0

  • Zoro # G703615300


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Concentration
pH 6.86
Product Type
Buffer - pH 6.86
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8GGT0
Zoro #
G703615300
UPC #
190735562994
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Item
Buffer - pH 6.86
Concentration
pH 6.86
Product Type
Buffer - pH 6.86
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Box
Chemical Grade
Lab
Shelf Life
24 mo
CAS Number
1310-73-2, 7732-18-5, 7778-77-0
Calibration Certificate
NIST
REMOVE - Previous PI Node
B
Form
Liquid
Container Material
Plastic
Application
pH Standardization
Chemical Formula
H2O; KH2PO4; NaOH
Volume
20 L
Quantity
20
Container Type
Box

Description

Formerly Lab Safety Supply.


Buffer - pH 6.86, Concentration pH 6.86, CAS Number 1310-73-2, 7732-18-5, 7778-77-0, Chemical Formula H2O; KH2PO4; NaOH, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Buffer, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.