Buffer Solution, pH 7.38,500mL (Formerly Lab Safety Supply)
Mfr # 9LLR4
Zoro # G703615782
product price: $29.39
/eaKey Features
Product Type
Buffer - pH 7.38
CAS Number
1310-73-2, 7732-18-5, 7778-77-0
Concentration
pH 7.38
Shelf Life
24 mo
Chemical Container Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9LLR4
Zoro #
G703615782
UPC #
190735563663
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Product Type
Buffer - pH 7.38
CAS Number
1310-73-2, 7732-18-5, 7778-77-0
Concentration
pH 7.38
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Chemical Grade
Lab
Calibration Certificate
NIST
Item
Buffer - pH 7.38
Shipping Restrictions
Chemical Not Regulated For Transport
Application
pH Standardization
Chemical Formula
H2O; KH2PO4; NaOH
REMOVE - Previous PI Node
B
Form
Liquid
Quantity
500
Container Material
Plastic
Volume
500 mL
Container Type
Bottle
Description
Formerly Lab Safety Supply.
Buffer - pH 7.38, Concentration pH 7.38, CAS Number 1310-73-2, 7732-18-5, 7778-77-0, Chemical Formula H2O; KH2PO4; NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Buffer, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.