Zoro Homepage

Buffer Solution, pH 7.40, 4L (Formerly Lab Safety Supply)

  • Mfr # 8GGT2

  • Zoro # G603615257


product price: $49.99
/ea

Key Features

Concentration
pH 7.4
Calibration Certificate
NIST
Shelf Life
24 mo
Product Type
Buffer - pH 7.40
Shipping Restrictions
Chemical Not Regulated For Transport
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8GGT2
Zoro #
G603615257
UPC #
190735563014
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Concentration
pH 7.4
Calibration Certificate
NIST
Item
Buffer - pH 7.40
Shelf Life
24 mo
Product Type
Buffer - pH 7.40
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Plastic
Chemical Container Type
Bottle
CAS Number
1310-73-2, 7732-18-5, 7778-77-0
Chemical Grade
Lab
Volume
4 L
Application
pH Standardization
Quantity
1
Container Type
Bottle
Form
Liquid
REMOVE - Previous PI Node
B
Chemical Formula
H2O; KH2PO4; NaOH
Container Material
Plastic

Description

Formerly Lab Safety Supply.


Buffer - pH 7.40, Concentration pH 7.4, CAS Number 1310-73-2, 7732-18-5, 7778-77-0, Chemical Formula H2O; KH2PO4; NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Buffer, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.