Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buffer Solution, pH 7.70, 10L (Formerly Lab Safety Supply)

  • Mfr # 9AMX8

  • Zoro # G203615763


product price: $85.39
/ea
Free Shipping & Returns

Key Features

Calibration Certificate
NIST
Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Box
Chemical Container Size
10 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9AMX8
Zoro #
G203615763
UPC #
190735563373
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

Item
Buffer - pH 7.70
Calibration Certificate
NIST
Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Box
Product Type
Buffer - pH 7.70
Chemical Grade
Lab
Concentration
pH 7.7
Chemical Container Material
Plastic
CAS Number
1310-73-2, 7732-18-5, 7778-77-0
Volume
10 L
Chemical Formula
H2O; KH2PO4; NaOH
Application
pH Standardization
Quantity
10
Container Type
Box
Container Material
Plastic
Form
Liquid
REMOVE - Previous PI Node
B

Description

Formerly Lab Safety Supply.


Buffer - pH 7.70, Concentration pH 7.7, CAS Number 1310-73-2, 7732-18-5, 7778-77-0, Chemical Formula H2O; KH2PO4; NaOH, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 10 L, Chemical Family Type Buffer, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.