Zoro Homepage

Buffer Solution, pH 8.00, 20L (Formerly Lab Safety Supply)

  • Mfr # 8RWL7

  • Zoro # G303615526


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Concentration
pH 8
Calibration Certificate
NIST
Shelf Life
24 mo
Chemical Grade
Lab
Product Type
Buffer - pH 8.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8RWL7
Zoro #
G303615526
UPC #
190735563137
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Concentration
pH 8
Item
Buffer - pH 8.00
Calibration Certificate
NIST
Shelf Life
24 mo
Chemical Grade
Lab
Product Type
Buffer - pH 8.00
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
1310-73-2, 7732-18-5, 7778-77-0
Chemical Container Type
Box
Form
Liquid
Container Type
Box
Application
pH Standardization
Container Material
Plastic
Chemical Formula
H2O; KH2PO4; NaOH
REMOVE - Previous PI Node
B
Quantity
20
Volume
20 L

Description

Formerly Lab Safety Supply.


Buffer - pH 8.00, Concentration pH 8, CAS Number 1310-73-2, 7732-18-5, 7778-77-0, Chemical Formula H2O; KH2PO4; NaOH, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Buffer, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.