Zoro Homepage

Buffer Solution, pH 8.00,500mL (Formerly Lab Safety Supply)

  • Mfr # 8TW85

  • Zoro # G403615570


product price: $13.19
/ea

Key Features

Chemical Container Material
Plastic
Chemical Container Size
500 mL
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
1310-73-2, 7732-18-5, 7778-77-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8TW85
Zoro #
G403615570
UPC #
190735563182
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Chemical Container Material
Plastic
Shelf Life
24 mo
Item
Buffer - pH 8.00
Chemical Container Type
Bottle
CAS Number
1310-73-2, 7732-18-5, 7778-77-0
Shipping Restrictions
Chemical Not Regulated For Transport
Calibration Certificate
NIST
Product Type
Buffer - pH 8.00
Concentration
pH 8
Chemical Grade
Lab
Volume
500 mL
Application
pH Standardization
Form
Liquid
REMOVE - Previous PI Node
B
Quantity
500
Container Material
Plastic
Container Type
Bottle
Chemical Formula
H2O; KH2PO4; NaOH

Description

Formerly Lab Safety Supply.


Buffer - pH 8.00, Concentration pH 8, CAS Number 1310-73-2, 7732-18-5, 7778-77-0, Chemical Formula H2O; KH2PO4; NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Buffer, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.