Zoro Homepage

Buffer Solution, pH 9.00, 10L (Formerly Lab Safety Supply)

  • Mfr # 8GDV4

  • Zoro # G305919714


product price: $99.39
/ea
Free Shipping & Returns

Key Features

Concentration
pH 9
Shelf Life
24 mo
Chemical Grade
Lab
Chemical Container Size
10 L
CAS Number
10043-35-3, 1310-73-2, 7447-40-7, 7732-18-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8GDV4
Zoro #
G305919714
UPC #
190735562932
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

Concentration
pH 9
Shelf Life
24 mo
Chemical Grade
Lab
CAS Number
10043-35-3, 1310-73-2, 7447-40-7, 7732-18-5
Calibration Certificate
NIST
Chemical Container Material
Plastic
Item
Buffer - pH 9.00
Chemical Container Type
Box
Shipping Restrictions
Chemical Not Regulated For Transport
Product Type
Buffer - pH 9.00
REMOVE - Previous PI Node
B
Container Type
Box
Form
Liquid
Chemical Formula
H2O; KCl; H3BO3; NaOH
Quantity
10
Container Material
Plastic
Volume
10 L
Application
pH Standardization

Description

Formerly Lab Safety Supply.


Buffer - pH 9.00, Concentration pH 9, CAS Number 10043-35-3, 1310-73-2, 7447-40-7, 7732-18-5, Chemical Formula H2O; KCl; H3BO3; NaOH, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 10 L, Chemical Family Type Buffer, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.